Dyson

Airblade™ 26 in. 12A Wall Mount Hand Dryer in White

Part #D30185401  |  Manufacturer Part #301854-01

Color/Finish:
White

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Fifty percent quieter than the original, reduced air rush noise and reduced motor noise
  • Dries hands in 12 seconds
  • HEPA filter removes 99.97% of bacteria as small as 0.3 microns from air used
  • Casing infused with antimicrobial additive
  • Touch-free operation
  • Infrared sensors operate air
  • CFM: up to 35 L/second

ADA Compliant

Specifications

ADA Compliant: Yes

AMP: 12

CARB OTC LEED Compliant: No

Collection: Airblade™

Color Finish: White

Color Finish Category: Whites

Height: 26 in

IAPMO Listed: No

Installation Type: Wall Mount

Type: D30185401

Volts: 110/127V

Watts: 1400

Width: 11-7/8 in