26 in. Low Voltage Hand Dryer
Airblade™ 26 in. Low Voltage Hand Dryer
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Dries hands in 12 seconds
- HEPA filter removes 99.97% of bacteria as small as 0.3 microns from air used
- Fifty percent quieter than the original, reduced air rush noise and reduced motor noise
- Infrared sensors operate air
- CFM: up to 35 L/second
- Touch-free operation
- Casing infused with antimicrobial additive
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Collection:
- Airblade™
- Color Finish Category:
- Greys
- Color Finish Name:
- Grey
- Height:
- 26 in
- Installation Type:
- Wall Mount
- Material:
- Steel
- Type:
- D30185301
- Volts:
- 110/127V
- Watts:
- 1400 W
- Width:
- 11-7/8 in