74.2 cfm Hand Dryer in Grey
Airblade™ dB 74.2 cfm Hand Dryer in Grey
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Dries hands in 12 seconds
- Tough and durable, suitable for high traffic, high-usage locations
- Fifty percent quieter than the original, reduced air rush noise and reduced motor noise
- Casing infused with antimicrobial additive
- CFM: up to 35 L/second
- Touch-free operation, infrared sensors operate air, no buttons to press
- HEPA filter removes 99.97% of bacteria as small as 0.3 microns from air used
Specifications
- ADA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- CFM:
- 74.2 ft3/min
- Collection:
- Airblade™ dB
- Color Finish Category:
- Greys
- Color Finish Name:
- Grey
- Depth:
- 9-3/4 in
- Height:
- 26 in
- IAPMO Listed -:
- No
- Material:
- Plastic
- RPM:
- 92000
- Type:
- D30466301
- Volts:
- 200/240V
- Watts:
- 1400 W
- Width:
- 11-7/8 in