Dyson

Airblade™ Hand Dryer in White

Part #D2587801  |  Manufacturer Part #25878-01

Color/Finish:
White

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Dries hands in 12 seconds
  • Cost savings up to 69% over other hand dryers and 97% over paper
  • HEPA filter removes 99.97% of bacteria at 0.3 microns from air used
  • Touch-free operation - capacitive sensors activate air
  • Sixty percent smaller than the original Dyson Airblade hand dryer
  • Slim profile - protrudes just 4" from the wall
  • Easy to service - safe electrical disconnect
  • Five year parts and 5 year limited labor warranty

ADA Compliant

Documents

Specifications

ADA Compliant: Yes

Collection: Airblade™

Color Finish: White

Color Finish Category: Whites

Height: 15-1/2 in

Installation Type: Wall Mount

Material: Plastic

Material Type: Polycarbonate

Type: D2587801

Volts: 110/120V

Width: 9-7/32 in