Dyson

Airblade™ Tap Short Tap Hand Dryer and Faucet in Silver

Part #D30465801  |  Manufacturer Part #304658-01

Color/Finish:
Silver

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Short faucet and hand dryer combination
  • CFM: up to 30 L/second
  • HEPA filter removes 99.97% of bacteria as small as 0.3 microns from air used

ADA Compliant

Lead Law Compliant

Specifications

ADA Compliant: Yes

CARB OTC LEED Compliant: No

CEC Compliant: For Sale in CA

Collection: Airblade™ Tap

Color Finish: Silver

Color Finish Category: Silver Tones

Faucet Mount: Deck Mount

GSA Approved: No

IAPMO Listed: No

Lead Law Compliant: Yes

Material: Stainless Steel

NSF Certified: No

Trim Only: No

Volts: 200/240V

WaterSense Labeled: No

Width: 11-5/8 in