Dyson Airblade™ Tap Wall Tap Hand Dryer and Faucet in Silver

D30466001

Manufacturer Part #: 304660-01

Color/Finish

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Wall faucet and hand dryer combination

SPECIFICATIONS

ADA Compliant
Yes
CEC Compliant
For Sale in CA
Collection
Airblade™ Tap
Faucet Mount
Wall Mount
GSA Approved
No
IAPMO Listed
No
Lead Law Compliant
Yes
NSF Certified
No
Trim Only
No
Volts
200/240V
WaterSense Labeled
No
Width
11-5/8 in

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday