Dyson

Airblade V 110/127V Hand Dryer in Sprayed Nickel

Part #D30717401  |  Manufacturer Part #307174-01

Color/Finish:
Sprayed Nickel

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Dry time: 12 seconds
  • NSF certified
  • Quiet Mark certified
  • ADA compliant
  • HEPA filter
  • Touch-free operation
  • Five year warranty
  • Slim profile: no recessing required
  • Low operating cost
  • Small carbon footprint

Specifications

ADA Compliant: No

CARB OTC LEED Compliant: No

CFM: 42.38

Collection: Airblade V

Color Finish: Sprayed Nickel

Color Finish Category: Nickel Tones

Depth: 4 in

Height: 15-1/2 in

IAPMO Listed: No

Material: Plastic

Material Type: [ABS, Polycarbonate]

Type: D30717401

Volts: 110/127V

Width: 9-1/4 in