110/127V Hand Dryer in White
Airblade V 110/127V Hand Dryer in White
Frequently Purchased Together
Product Details
- NSF certified
- Quiet Mark certified
- Dry time: 12 seconds
- Slim profile: no recessing required
- Touch-free operation
- Five year warranty
- HEPA filter
- ADA compliant
- Small carbon footprint
- Low operating cost
Specifications
- ADA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- CFM:
- 42.38 ft3/min
- Collection:
- Airblade V
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 4 in
- Height:
- 15-1/2 in
- IAPMO Listed -:
- No
- Material:
- Plastic
- Material Type:
- ABS, Polycarbonate
- Type:
- D30717301
- Volts:
- 110/127V
- Width:
- 9-1/4 in