200/240V Hand Dryer in White

You last purchased this on
 
Dyson

Airblade V 200/240V Hand Dryer in White

This product requires certification to purchase.
Brand image
You last purchased this on
 
Dyson

Airblade V 200/240V Hand Dryer in White

  • Fast #
  • Part #D30717101
  • Item #7245779
  • Manufacturer Part #307171-01
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: White Select Color Finish Name
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • NSF certified
  • Quiet Mark certified
  • Dry time: 12 seconds
  • Slim profile: no recessing required
  • Touch-free operation
  • Five year warranty
  • HEPA filter
  • ADA compliant
  • Small carbon footprint
  • Low operating cost
  • Requires Certification

Specifications

ADA Compliant:
No
CARB OTC LEED Compliant:
No
CFM:
42.38 ft3/min
Collection:
Airblade V
Color Finish Category:
Whites
Color Finish Name:
White
Depth:
4 in
Height:
15-1/2 in
IAPMO Listed -:
No
Material:
Plastic
Material Type:
ABS, Polycarbonate
Volts:
200/240V
Width:
9-1/4 in