1/2 in. Shower Valve in Brass and Plastic
This product has been replaced by
Manufacturer Part #80.400P
1/2 in. Shower Valve in Brass and Plastic
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- Application:
- Commercial
- Faucet Connection:
- IPS
- Faucet Connection Size:
- 1/2 in
- Faucet Material:
- Brass
- Material:
- Brass, Plastic
- NSF Certified:
- No
- WaterSense Labeled:
- No