32-5/8 x 32-5/8 x 75-3/8 in. Free-Standing Shower Unit in White
Durastall® 32-5/8 x 32-5/8 x 75-3/8 in. Free-Standing Shower Unit in White
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Free Standing
- Mold and mildew resistant
- Shower in a box
- Includes drain, Shower Valve and Curtain
Specifications
- ADA Compliant:
- No
- Above Floor Rough:
- No
- Adjustable:
- No
- Application:
- Residential
- BAA Compliant:
- Yes
- CARB OTC LEED Compliant:
- No
- Collection:
- Durastall®
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Drain Grate Material:
- Plastic
- Drain Grate Material Type:
- PVC
- Drain Included:
- Yes
- Drain Location:
- Center
- Drain Opening:
- 2 in
- End Connection 1:
- Compression
- End Connections:
- Compression
- FM Approved:
- No
- Faucet Mount:
- Wall Mount
- Fits Pipe Size:
- 2 in
- Flow Rate:
- 2.50 gpm
- GSA Approved:
- No
- Grate Diameter:
- 4-5/8 in
- Grate Shape:
- Round
- Hardware Included:
- Yes
- Height:
- 75-3/8 in
- IAPMO Listed -:
- Yes
- Installation Type:
- Freestanding
- Length:
- 32 in
- Material:
- Plastic, Styrene
- Material Type:
- Thermoplastic, PVC
- Maximum Temperature:
- 200
- NSF Certified:
- No
- Origin:
- Domestic
- Shower Base Shape:
- Square
- Shower Installation Type:
- Free-Standing
- Strainer Style:
- Snap-In
- UL Listed:
- No
- Vandal Resistant:
- No
- WaterSense Labeled:
- No
- Weight:
- 55 lb
- Weight Capacity:
- 250 lb
- Width:
- 32 in
- Work Load Limit:
- 250 lb
- cUPC Certified:
- No