0 items

E.L. Mustee & Sons Utilatub® 34 x 20 in. Durastone Laundry Sink Tray

M18K

Installation Type

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Accommodate single or dual-handle faucet with 4" or 8" center
  • Connects to standard 1 1/2" P or S trap
  • Easy to assemble, install and clean
  • Extra deep tub with smooth surface
  • High strength, 1-piece molded construction
  • IAPMO Listed
  • Large, self-draining back shelf with retainer curb that prohibits water run-off except into tub
  • Leak proof, integrally molded-in drain with stopper
  • Mold and mildew-resistant components

SPECIFICATIONS

ADA Compliant
No
ANSI Specifications
ANSI Z124-2011
Application
Laundry, Utility
Bowl Size Single Or Left
34 in x 20 in x 24 in
CSA Certified
CSA B45|CSA B45.5|CSA B125
Collection
Utilatub®
Color Finish
White
Color Finish Category
Whites
Faucet Installation
No Hole
IAPMO Listed
Yes
Installation Type
Wall Mount
Material
Durastone
Number Of Bowls
1
Overall Sink Size
34 in x 20 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday