0 items

E.L. Mustee & Sons Utilatub® 34 x 40 x 24 in. Single Laundry Tray

M19

Installation Type

Floor Mount
Starting at $106.01
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • 18 gal capacity, extra deep 13" tub with smooth surface
  • Accommodates dual-handle faucet with 4" center
  • Connects to standard 1 1/2" P or S trap
  • Floor model includes heavy gauge steel legs with adjustable levelers
  • High strength, one piece molded construction
  • Large, self-draining back shelf with retainer curb that prohibits water run-off except into tub
  • Leak proof, integrally molded-in drain with stopper
  • Mold and mildew-resistant components
  • Produced with Mustee's proprietary structural thermoplastic resins and innovative cellular molding process creating extreme strength and durability
  • Wall model includes wall mounting bracket, side supports and mounting hardware for securing tub to concrete or stud wall

SPECIFICATIONS

ADA Compliant
No
ANSI Specifications
ANSI Z124.6
Collection
Utilatub®
Color Finish
White
Color Finish Category
Whites
Drain Opening
1-1/2 in
Installation Type
Floor Mount
Material
Durastone
Number Of Bowls
1
Overall Sink Size
34 in x 40 in x 24 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday