34 x 60 in. Thermoplas Shower Wall in White
Durawall® 34 x 60 in. Thermoplas Shower Wall in White
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Adhesive mounts to drywall and like surfaces
- White with a smooth surface easy to clean
- Fits alcove up to 40 In. deep by 60 In. wide and 72 In. high
- Mold and mildew resistant
- Adhesive mounts to drywall or like surfaces
- Made of a durable thermoplastic
Specifications
- ADA Compliant:
- No
- Above Floor Rough:
- No
- Adjustable:
- Yes
- Application:
- Residential
- BAA Compliant:
- Yes
- CARB OTC LEED Compliant:
- No
- Collection:
- Durawall®
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Drain Included:
- No
- FM Approved:
- No
- GSA Approved:
- No
- Height:
- 71-1/2 in
- Installation Type:
- Alcove
- Length:
- 34 in
- Material:
- Plastic, Styrene
- Material Type:
- Thermoplastic
- Maximum Temperature:
- 200
- NSF Certified:
- No
- Origin:
- Domestic
- Overall Height:
- 71-1/2 in
- Overall Length:
- 34 in
- Overall Width:
- 60 in
- Shower Installation Type:
- Rectangle
- UL Listed:
- No
- Vandal Resistant:
- No
- Wall Installation:
- Glue-Up
- WaterSense Labeled:
- No
- Weight:
- 40 lb
- Width:
- 60 in