0 items

E.L. Mustee & Sons Utilawin® Double Wall Mount Laundry Tray

M26

Overall Sink Size

34 in x 40 in
Starting at $214.96
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Connects to standard 1.5" P or S trap
  • Divider wall between tubs permits overflow but prevents spilling
  • High strength, 1-piece molded construction
  • Includes twin-drain waste connector which joins drain assemblies to assure rapid and uniform waste water discharge with washers, slip nuts and stoppers included
  • Large, self-draining back shelf with retainer curb that prohibits water run-off except into tub
  • Mold and mildew-resistant components

SPECIFICATIONS

ANSI Specifications
ANSI Z124-2011
Bowl Size Single Or Left
34 in x 40 in x 24 in
CSA Certified
CSA B45|CSA B45.5|CSA B125
Collection
Utilawin®
Color Finish
White
Color Finish Category
Whites
Faucet Installation
No Hole
IAPMO Listed
Yes
Installation Type
Floor Mount
Material
Fiberglass
Number Of Bowls
1
Overall Sink Size
34 in x 40 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday