Drain Seal for Shower Base Black
Drain Seal for Shower Base Black
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Use with Durabase Shower Floors
- Drain Seal 2" Pac ABS Iron WV
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI Z124 2017
- Above Floor Rough:
- No
- Adjustable:
- No
- Application:
- Residential
- BAA Compliant:
- Yes
- CARB OTC LEED Compliant:
- No
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Construction:
- Non-Membrane
- Drain Included:
- Yes
- Drain Location:
- Center
- FM Approved:
- No
- GSA Approved:
- No
- IAPMO Listed -:
- Yes
- Material:
- Plastic
- Material Type:
- PVC
- Maximum Temperature:
- 200
- NSF Certified:
- No
- Origin:
- Domestic
- Product Type:
- Seal
- UL Listed:
- No
- Vandal Resistant:
- No
- WaterSense Labeled:
- No
- Weight:
- 0.1 lb
- cUPC Certified:
- Yes