0 items

E.L. Mustee & Sons Durabase® 34 x 60 in. Single Threshold Base Plastic Drain in White

M3460M

Color Finish

(Pricing is for White)

QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
This Product is not Available for Purchase.

DESCRIPTION

  • Integral molded drain with seal for connection to 2" Sch. #40 ABS, PVC or iron DWV sanitary drain pipe
  • Sturdy, 1-piece molded construction- ribbed underbody for extra strength and slip resistance
  • Surface is resistant to mold and mildew and is easy to clean

SPECIFICATIONS

ADA Compliant
No
Collection
Durabase®
Color Finish
White
Color Finish Category
Whites
Length
60 in
Material
Stainless Steel
Shower Base Shape
Rectangle
Width
34 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday