0 items

E.L. Mustee & Sons Laundry Mop Sink

M16

Color Finish

Starting at $89.7
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • 16 3/4" x 22"
  • Service sink
  • Shown W/ M63-600A faucet

SPECIFICATIONS

Color Finish
White
Color Finish Category
Whites
Drain Opening
1-1/2 in
Installation Type
Wall Mount
Material
Acrylic
Number Of Bowls
1
Overall Sink Size
17 11/16 in x 22 in x 16 3/4 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday