0 items

E.L. Mustee & Sons Mop Basin Faucet in Polished Chrome

M63600A

Color Finish

(Pricing is for Polished Chrome)

$120.06

EACH
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
Available for immediate shipment

DESCRIPTION

  • Colorfast marbleized white finish
  • Easy to Install
  • Elevated, self-draining shelf (Model 65M) and removable strainer

SPECIFICATIONS

ANSI Specifications
ANSI 124.6
Color Finish
Polished Chrome
Color Finish Category
Chromes
NSF Certified
No
Trim Only
No
WaterSense Labeled
No

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday