E-Z Filter Base Mfg 20 x 25 in. 22 ga Filter Base

EZ2025

Manufacturer Part #: EZ-2025

Length

28-5/8 in

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Keeps evaporator coils clean to improve efficiency

SPECIFICATIONS

Brand Model Compatibility
Amana GUIC090CA50 Furnace
Depth
4 in
Height
21-2/5 in
Product Type
Filter Base
Width
20 in

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday