32 oz. PVC, CPVC Primer in Purple
32 oz. PVC, CPVC Primer in Purple
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- ASTM:
- ASTM F-656
- CARB OTC LEED Compliant:
- No
- Color:
- Purple
- GSA Approved:
- No
- IAPMO Listed -:
- Yes
- NSF Certified:
- Yes
- Size:
- 32 oz