60 x 59 x 27 in. Alcove Fiberglass Rectangle Tub and Shower Unit with Left Drain in White

You last purchased this on
 
E.L. Mustee & Sons

Topaz™ 60 x 59 x 27 in. Alcove Fiberglass Rectangle Tub and Shower Unit with Left Drain in White

This product requires certification to purchase.
Brand image
You last purchased this on
 
E.L. Mustee & Sons

Topaz™ 60 x 59 x 27 in. Alcove Fiberglass Rectangle Tub and Shower Unit with Left Drain in White

  • Fast #
  • Part #M670WHT
  • Item #5097363
  • Manufacturer Part #670WHT
4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: White Select Color Finish Name
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Fits 60 In. x 30 In. alcove
  • Made from molded fiberglass
  • Color: White
  • Fasten product directly to studwall
  • Requires Certification

Specifications

ADA Compliant:
No
ANSI:
ANSI Z124 2011
ASTM:
ASTM E-84
Above Floor Rough:
No
Adjustable:
No
Application:
Residential
BAA Compliant:
Yes
Bathtub Shape:
Rectangle
CARB OTC LEED Compliant:
No
Collection:
Topaz™
Color Finish Category:
Whites
Color Finish Name:
White
Depth:
27 in
Drain Included:
No
Drain Location:
Left
FM Approved:
No
GSA Approved:
No
Height:
59 in
IAPMO Listed -:
Yes
Installation Type:
Alcove
Length:
30 in
Material:
Fiberglass
Material Type:
SMC
Maximum Temperature:
200
NSF Certified:
No
Origin:
Domestic
Overall Height:
59 in
Overall Length:
30 in
Overall Width:
60 in
Product Type:
Bathtub Wall
UL Listed:
No
Vandal Resistant:
No
Wall Installation:
Direct-to-Stud
WaterSense Labeled:
No
Weight:
86 lb
Width:
60 in