E4000 Series 1/2 in. Compression Polypropylene

Part #J158PO  |  Item #1339571  |  Manufacturer Part #15-8-P-O

Call for Pricing EACH
Packaging Info:
  • Quantity Per 
  • Each:  1
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

SHIPPING INFORMATION

For additional assistance please call
(571) 510-6916.

All Sizes

1 Item(s) copied to list Favorites successfully.

  • 1/4 in

    Part #J154POItem #4933061Mfr. Part #15-4-P-O

    For additional assistance please call (571) 510-6916.
    Call for Pricing
    Call for Pricing
    Call us for price
    Call for Pricing
    Added to your cart. View Cart
  • 3/8 in

    Part #J156POItem #4933080Mfr. Part #15-6-P-O

    For additional assistance please call (571) 510-6916.
    Call for Pricing
    Call for Pricing
    Call us for price
    Call for Pricing
    Added to your cart. View Cart
  • 1/2 in

    Part #J158POItem #1339571Mfr. Part #15-8-P-O

    For additional assistance please call (571) 510-6916.
    Call for Pricing
    Call for Pricing
    Call us for price
    Call for Pricing
    Added to your cart. View Cart

Product Details

  • Chemical resistant to low strength acids and bases
  • Ferrule nut with integral sleeve
  • Rated to 50 psi
  • Not suitable for use with oxidants, strong acids and liquids with high concentrations of free chlorine

Specifications

Clean Bagged: No

Collection: E4000 Series

Color Finish: Opaque White

End Connection 1: OD Tube

End Connection 2: OD Tube

End Connections: OD Tube

Fitting Size 1: 1/2 in

Fitting Size 2: 1/2 in

Fitting Sizes: 1/2 in

Fitting Type: Straight

Material: Plastic

Material Type: Polypropylene

Maximum Pressure: 50 psi

Maximum Temperature: 215

NSF Certified: Yes

NSF Specifications: [NSF 61, NSF 14]

Temperature Range: -30 to 215 Deg F

Type: Gasket