1/4 in. Compression Kynar

You last purchased this on
 
Jaco

E4000 Series 1/4 in. Compression Kynar

This product requires certification to purchase.
Brand image
You last purchased this on
 
Jaco

E4000 Series 1/4 in. Compression Kynar

  • Fast #
  • Part #J154KPG
  • Item #1339488
  • Manufacturer Part #15-4-K-PG
3.3 out of 5 Customer Rating
This product requires certification to purchase.

Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • Plastic gripper ring for superior holding strength
  • Rated to 220 psi
  • Chemically resistant against highly corrosive fluids
  • For use with strong oxidants and acids
  • Requires Certification

Specifications

CSA Certified:
Yes
Clean Bagged:
No
Collection:
E4000 Series
Color Finish Name:
Opaque White
End Connection 1:
Union
End Connection 2:
Union
End Connections:
Union x Union
Fitting Size 1:
1/4 in
Fitting Size 2:
1/4 in
Fitting Sizes:
1/4 in
Fitting Type:
Compression Connector
Material:
Plastic
Material Type:
PVDF
Maximum Temperature:
275
Minimum Temperature:
-80
NSF Certified:
Yes
Pressure - Maximum:
220 psi