Eagle 10000 lbs. Drum Modular Platform with Drain in Yellow

E1635D

Manufacturer Part #: 1635D

Color/Finish

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • High-Performance Plastic Construction
  • Chemical Resistant
  • Impact Durability for long life
  • Drain Included

SPECIFICATIONS

AASHTO Specifications
No
ADA Compliant
No
ANSI Specifications
No
ASSE Standards
No
ASTM Specifications
No
Application
Drums
BAA Compliant
No
CE Approved
No
CSA Certified
No
Capacity
60.5 gal
FM Approved
No
Height
6-1/2 in
IAPMO Listed
No
ISO Specifications
No
NEMA Specifications
No
NIOSH Specifications
No
NSF Certified
No
NSF Specifications
No
Number of Handles
Single Handle
OSHA Specifications
Yes
Type
E1635D
UL Listed
No
Weight
65
Width
51-1/2 in

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday