Eagle 24 in. Column Protector in Yellow

E1724

Manufacturer Part #: 1724-6

Diameter

Starting at Call for Pricing

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • HDPE with UV inhibitors
  • Key lock to prevent slippage
  • Straps included

SPECIFICATIONS

ADA Compliant
No
ANSI Specifications
No
ASME Specifications
No
ASSE Standards
No
ASTM Specifications
No
Application
Protection
BAA Compliant
No
CE Approved
No
CSA Certified
No
Color Finish
Yellow
Color Finish Category
Yellows
Diameter
6 in
FM Approved
No
Height
24 in
IAPMO Listed
No
ISO Specifications
No
Length
24 in
Material
Plastic
Material Type
HDPE, Polyethylene
NEMA Specifications
No
NIOSH Specifications
No
NSF Certified
No
NSF Specifications
No
Number of Handles
No Handle
OSHA Specifications
No
UL Listed
No
Weight
30
Width
24 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday