Eagle 4 in. Narrow Column Protector in Yellow

EAG1704

Manufacturer Part #: 1704

Diameter

4 in

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • HDPE with UV inhibitors
  • Straps included
  • Key lock to prevent slippage

SPECIFICATIONS

AASHTO Specifications
No
ADA Compliant
No
ANSI Specifications
No
ASSE Standards
No
ASTM Specifications
No
Application
Protection
BAA Compliant
No
CE Approved
No
CSA Certified
No
Diameter
4 in
FM Approved
No
Height
42 in
IAPMO Listed
No
ISO Specifications
No
NEMA Specifications
No
NIOSH Specifications
No
NSF Certified
No
NSF Specifications
No
Number of Handles
No Handle
OSHA Specifications
No
Type
EAG1704
UL Listed
No
Weight
16
Width
13 in

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday