Eagle

5000 lbs. Drum Modular Platform in Black (Less Drain)

Part #E1632B  |  Manufacturer Part #1632B

Capacity

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • High-Performance Plastic Construction
  • Chemical Resistant
  • Impact Durability for long life
  • Still compatible with Eagle's Poly Ramp (Model 1689) for easy loading and unloading
  • Spill Capacity of 30 gal
  • Drain not included

Specifications

AASHTO Specifications: No

ADA Compliant: No

ANSI Specifications: No

ASME Specifications: No

ASSE Standards: No

ASTM Specifications: No

Application: Drums

BAA Compliant: No

CE Approved: No

CSA Certified: No

Capacity: 30 gal

Color Finish: Black

Color Finish Category: Blacks

FM Approved: No

Height: 6-1/2 in

IAPMO Listed: No

ISO Specifications: No

Length: 51-1/2 in

Material: Plastic

Material Type: HDPE, Polyethylene

NEMA Specifications: No

NIOSH Specifications: No

NSF Certified: No

NSF Specifications: No

Number of Handles: Single Handle

OSHA Specifications: No

Type: E1632B

UL Listed: No

Weight: 32

Width: 26-1/4 in