57-1/2 x 72 in. HDPE Drum Storage Building in Yellow

You last purchased this on
 
Eagle

57-1/2 x 72 in. HDPE Drum Storage Building in Yellow

This product requires certification to purchase.
Brand image
You last purchased this on
 
Eagle

57-1/2 x 72 in. HDPE Drum Storage Building in Yellow

  • Fast #
  • Part #E1649
  • Item #1438887
  • Manufacturer Part #1649
3.6 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Yellow Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Up to 8,000-lb load capacity, 62-gal. spill capacity
  • Building features 4-way forklift pockets, vented door louvers, removable grating, and top hooks for moving empty building
  • Securely store up to four 55-gal. drums
  • Requires Certification

Specifications

Capacity:
66 gal
Color Finish Category:
Yellows
Color Finish Name:
Yellow
Depth:
57-1/2 in
Height:
72 in
Lift Capacity:
8000 lb
Material:
Plastic
Material Type:
HDPE
Product Type:
Drum Storage
Weight:
250 lb
Width:
57-1/2 in