6 in. Plastic Bumper Post in Yellow

You last purchased this on
 
Eagle

6 in. Plastic Bumper Post in Yellow

This product requires certification to purchase.
Brand image
You last purchased this on
 
Eagle

6 in. Plastic Bumper Post in Yellow

  • Fast #
  • Part #E1730
  • Item #3823967
  • Manufacturer Part #1730
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Improves property appearance at minimal cost
  • Saves on annual painting and scraping of old bollards
  • Sleeves are have a fluted design to easily fit over IPS pipe
  • Color: Yellow
  • Fade resistant with UV inhibitors
  • Sleeve height may be easily trimmed for an exact fit
  • High-quality, all-weather HDPE - will not rust or dent
  • Slides over existing posts for easy installation
  • Length: 72"
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Application:
Protection
BAA Compliant:
No
CE Approved:
No
Color Finish Category:
Yellows
Color Finish Name:
Yellow
Diameter:
7-7/8 in
FM Approved:
No
Height:
56 in
IAPMO Listed -:
No
Material:
Plastic
Material Type:
HDPE, Polyethylene
NSF Certified:
No
Number of Handles:
No Handle
Product Type:
Bumper Post
UL Listed:
No
Weight:
1 lb
Width:
6 in