72 in. Speed Bump Cable Guard in Yellow
72 in. Speed Bump Cable Guard in Yellow
Package Quantity Info:
EA: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Constructed of yellow HDPE, eliminating the need for seasonal painting
- Flexible enough to fit parking lot contours
- Provide safety to your facility by covering exposed cables in traffic areas
- Weather and chemical resistant
- Kit Includes: (6) spikes and a tube of asphalt adhesive
- Non-skid surface provides safety for cars and pedestrians crossing
- Dual channel cable protector covers 2 cables
Documents
Specifications
- AASHTO:
- No
- ADA Compliant:
- No
- ANSI:
- No
- ASME:
- No
- ASSE Standards:
- No
- ASTM:
- No
- Application:
- Cables
- BAA Compliant:
- No
- CE Approved:
- No
- CSA Certified:
- No
- Color Finish Category:
- Yellows
- Color Finish Name:
- Yellow
- FM Approved:
- No
- Height:
- 2 in
- IAPMO Listed -:
- No
- ISO:
- No
- Length:
- 6 ft
- Material:
- Plastic
- Material Type:
- HDPE, Polyethylene
- NEMA:
- No
- NIOSH:
- No
- NSF Certified:
- No
- Number of Handles:
- No Handle
- OSHA:
- No
- Product Type:
- Speed Bump
- UL Listed:
- No
- Weight:
- 20 lb
- Width:
- 10 in