9 ft. x 10 in. Plastic Speed Bump in Yellow

You last purchased this on
 
Eagle

9 ft. x 10 in. Plastic Speed Bump in Yellow

This product requires certification to purchase.
Brand image
You last purchased this on
 
Eagle

9 ft. x 10 in. Plastic Speed Bump in Yellow

  • Fast #
  • Part #E1793
  • Item #4420612
  • Manufacturer Part #1793
4.6 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Constructed of yellow HDPE, eliminating the need for seasonal painting
  • Flexible enough to fit parking lot contours
  • Provide safety to your facility by covering exposed cables in traffic areas
  • Weather and chemical resistant
  • Kit includes: (6) spikes and a tube of asphalt adhesive
  • Non-skid surface provides safety for cars and pedestrians crossing
  • Dual channel cable protector covers 2 cables
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Application:
Cables
BAA Compliant:
No
CE Approved:
No
Color Finish Category:
Yellows
Color Finish Name:
Yellow
FM Approved:
No
Height:
2 in
IAPMO Listed -:
No
Length:
9 ft
Material:
Plastic
Material Type:
HDPE, Polyethylene
NSF Certified:
No
Number of Handles:
No Handle
Product Type:
Speed Bump
UL Listed:
No
Weight:
25 lb
Width:
10 in