15 Amp 125 V AC Male Plug with Ground

Part #E1709  |  Item #1082967

Call for Pricing EACH

AMP:

15
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Armored, automatically grounded housing
  • Solid Brass plug blades firmly embedded in body
  • Terminal screw clamps designed to contain wire, prevent binding
  • Terminal screws backed out, ready for wiring
  • Terminals in individual chambers to positively insulate conductors
  • Chemical-resistant Rubber plugs and connectors remain flexible in extremely low temperatures
  • Meets all UL 498 requirements

Specifications

AMP: 15

Color Finish: Black

Color Finish Category: Blacks

Material: Plastic

Material Type: Vinyl

NEMA Specifications: NEMA 5-15

UL Listed: Yes

Volts: 125V