Eagle Manufacturing 10 in. Smooth Bumper Post Sleeve in Yellow

E1738

Color Finish

(Pricing is for Yellow)

QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
This Product is not Available for Purchase.

DESCRIPTION

  • Can be trimmed for an exact fit
  • Fluted
  • HDPE with UV inhibitors

SPECIFICATIONS

Color Finish
Yellow
Diameter
10 in
Height
57 in
Material
Plastic
Width
8 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday