Eagle Manufacturing 2-Drum Modular Platform

E1632

Capacity

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Drain not included
  • Fork lift pockets
  • Interlocking technology eliminates the need for the U channel connectors
  • Redesigned flat top grating
  • Spill Capacity of 30 gal
  • Still compatible with Eagle's Poly Ramp (Model 1689) for easy loading and unloading

SPECIFICATIONS

Capacity
5000 lb
Color Finish
Black
Length
51-1/2 in
Material
Plastic
Width
26-1/4 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday