Eagle Manufacturing 2000 lbs. Drum Modular Platform with Drain

E1633D

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Capacity: (1) 55 gallon drum
  • Drain Included
  • Easily removable grating for cleaning
  • Low profile for easy loading and unloading
  • Resists corrosion
  • Spill Capacity of 12 gal
  • Works in conjunction with two and four drum modular platforms

SPECIFICATIONS

Capacity
2000 lb
Color Finish
Black
Material
Plastic
Width
26-1/4 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday