0 items

Eagle Manufacturing 24 x 4 in. Round Steel Bollard Post

E174

Height

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Black HDPE cap included

SPECIFICATIONS

Color Finish
Yellow
Diameter
4 in
Height
24 in
Length
4-1/2 in
Material
Steel

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday