Eagle Manufacturing 4-Drum Modular Platform

E1635

Capacity

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Capacity: (4) 55 gallon drums
  • Compatible with the 1689 Poly Pallet Ramp for easier loading and unloading
  • Drain not included
  • Sump capacity: 60.5 gal

SPECIFICATIONS

Capacity
10000 lb
Color Finish
Black
Material
Plastic
Width
51-1/2 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday