0 items

Eagle Manufacturing SafeSmoker™ 4 gal Cigarette Receptacle

E1208

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • 4 gallon
  • Galvanized steel collection bucket
  • HDPE with UV inhibitors
  • Integrated hold-down tab

SPECIFICATIONS

Capacity
4 gal
Collection
SafeSmoker™
Color Finish
Beige
Height
43-1/4 in
Material
Galvanized Steel, Plastic
Material Type
HDPE, Polyethylene
Width
17-1/4 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday