0 items

Eagle Manufacturing 9-3/8 in. Smooth Bumper Post Sleeve

E1737

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Easy slide-on application
  • Eliminates annual maintenance while helping to protect vehicles and the post from impact damage
  • HDPE with UV inhibitors
  • Resists fading, rusting or cracking
  • Smooth

SPECIFICATIONS

Color Finish
Yellow
Diameter
9-3/8 in
Height
57 in
Material
Plastic
Width
8 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday