Eagle Manufacturing Column Protector in Red

E1724RED

Diameter

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • HDPE with UV inhibitors
  • Key lock to prevent slippage
  • Straps included

SPECIFICATIONS

Color Finish
Red
Diameter
6 in
Height
24 in
Length
24 in
Material
Plastic
Width
24 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday