0 items

Eagle Manufacturing Parking Stop

E1790

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Anchor kit included
  • Flexible
  • HDPE with UV inhibitors

SPECIFICATIONS

Color Finish
Grey
Height
4 in
Length
72 in
Material
Plastic
Width
8 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday