0 items

Eagle Manufacturing Type I Metal Safety Gas Can

EUI0S

Capacity

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Automatic pressure relief
  • Deep-drawn body
  • Flame arrestor screen
  • For the safe handling, dispensing, and storing of flammable and combustible liquids
  • High density impact-resistant material
  • Meets OSHA and NFPA code 30 requirements
  • Non-sparking pour spout with self locking snap fit
  • Self-closing, spring-loaded cap with self-locking snap fit

SPECIFICATIONS

Capacity
2 gal
Color Finish
Red
FM Approved
Yes
Gauge
24
Material
Plastic, Steel
Material Type
Polyethylene
Type
Type I

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday