0 items

Eagle Manufacturing Type I Metal Safety Gas Can with Funnel

EUI0FS

Capacity

Starting at $57.74
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Includes funnel

SPECIFICATIONS

Capacity
5 gal
Color Finish
Red
FM Approved
Yes
Gauge
24
Height
13-1/2 in
Material
Galvanized Steel
Type
Type I

 
 
  • Need Help?

    1-800-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday