Parking Stop in Blue
Parking Stop in Blue
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Anchor kit included
- Flexible
- HDPE with UV inhibitors
Specifications
- AASHTO:
- No
- ADA Compliant:
- No
- ANSI:
- No
- ASME:
- No
- ASSE Standards:
- No
- ASTM:
- No
- Application:
- Parking Lots
- BAA Compliant:
- No
- CE Approved:
- No
- CSA Certified:
- No
- Color Finish Category:
- Blues
- Color Finish Name:
- Blue
- FM Approved:
- No
- Height:
- 4 in
- IAPMO Listed -:
- No
- ISO:
- No
- Length:
- 72 in
- Material:
- Plastic
- Material Type:
- HDPE, Polyethylene
- NEMA:
- No
- NIOSH:
- No
- NSF Certified:
- No
- Number of Handles:
- Single Handle
- OSHA:
- No
- Product Type:
- Parking Stop
- UL Listed:
- No
- Weight:
- 15 lb
- Width:
- 8 in