4 gal Cigarette Receptacle in Black

You last purchased this on
 
Eagle

SafeSmoker™ 4 gal Cigarette Receptacle in Black

This product requires certification to purchase.
Brand image
You last purchased this on
 
Eagle

SafeSmoker™ 4 gal Cigarette Receptacle in Black

  • Fast #
  • Part #E1208BLACK
  • Item #4420593
  • Manufacturer Part #1208BLACK
3.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Black Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Innovative self-extinguishing design safety collects unsightly cigarette litter and reduces the risk of fire
  • Galvanized steel collection bucket
  • Made with flame -retardant and sturdy polyethylene that won't rust, dent of crack
  • Integrated hold-down tab
  • Requires Certification

Specifications

AASHTO:
No
ADA Compliant:
No
ANSI:
No
ASME:
No
ASSE Standards:
No
ASTM:
No
Application:
Safety, Fire Protection
BAA Compliant:
No
CE Approved:
No
CSA Certified:
No
Capacity:
4 gal
Collection:
SafeSmoker™
Color Finish Category:
Blacks
Color Finish Name:
Black
Diameter:
17-1/4 in
FM Approved:
No
Height:
43-1/4 in
IAPMO Listed -:
No
ISO:
No
Material:
Steel, Plastic
Material Type:
HDPE, Polyethylene
NEMA:
No
NIOSH:
No
NSF Certified:
No
Number of Handles:
No Handle
OSHA:
No
UL Listed:
No
Weight:
10 lb
Width:
17-1/4 in