5 qt Cigarette Receptacle in Beige
SafeSmoker™ 5 qt Cigarette Receptacle in Beige
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Innovative self-extinguishing design safety collects unsightly cigarette litter and reduces the risk of fire
- Galvanized steel collection bucket
- Made with flame -retardant and sturdy polyethylene that won't rust, dent of crack
- Integrated hold-down tab
Specifications
- AASHTO:
- No
- ADA Compliant:
- No
- ANSI:
- No
- ASME:
- No
- ASSE Standards:
- No
- ASTM:
- No
- Application:
- Safety, Fire Protection
- BAA Compliant:
- No
- CE Approved:
- No
- CSA Certified:
- No
- Capacity:
- 1.25 gal
- Collection:
- SafeSmoker™
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Beige
- Diameter:
- 15-1/4 in
- FM Approved:
- No
- Height:
- 37-3/4 in
- IAPMO Listed -:
- No
- ISO:
- No
- Material:
- Steel, Plastic
- Material Type:
- HDPE, Polyethylene
- NEMA:
- No
- NIOSH:
- No
- NSF Certified:
- No
- Number of Handles:
- No Handle
- OSHA:
- No
- UL Listed:
- No
- Weight:
- 7 lb
- Width:
- 15-1/4 in