5 qt Cigarette Receptacle in Black

You last purchased this on
 
Eagle

SafeSmoker™ 5 qt Cigarette Receptacle in Black

This product requires certification to purchase.
Brand image
You last purchased this on
 
Eagle

SafeSmoker™ 5 qt Cigarette Receptacle in Black

  • Fast #
  • Part #E1206BLACK
  • Item #4420600
  • Manufacturer Part #1206BLACK
4.3 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Black Select Color Finish Name
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Design restricts oxygen to quickly extinguish burning butts
  • Top of container removes easily to access and empty internal bucket
  • SafeSmoker™ cigarette receptacle is made of high-density polyethylene with UV inhibitors, with a galvanized steel collection bucket inside
  • Includes integrated hold-down tabs for security and wind protection
  • Rain-protective design keeps water out and eliminates odor
  • Requires Certification

Documents


Specifications

AASHTO:
No
ADA Compliant:
No
ANSI:
No
ASME:
No
ASSE Standards:
No
ASTM:
No
Application:
Safety, Fire Protection
BAA Compliant:
No
CE Approved:
No
CSA Certified:
No
Capacity:
5 qt
Collection:
SafeSmoker™
Color Finish Category:
Blacks
Color Finish Name:
Black
Diameter:
15-1/4 in
FM Approved:
Yes
Height:
37-3/4 in
IAPMO Listed -:
No
ISO:
No
Material:
Plastic
Material Type:
HDPE
NEMA:
No
NIOSH:
No
NSF Certified:
No
Number of Handles:
No Handle
OSHA:
No
UL Listed:
No
Weight:
7 lb
Width:
15-1/4 in