16 x 4 x 8 in. Solid Concrete Block

Part #E276  |  Item #670008  |  Manufacturer Part #276

Length:

16 in

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Height: 4 in

Length: 16 in

Type: E276

Width: 8 in