16 x 8 x 8 in. Concrete Hollow Block
16 x 8 x 8 in. Concrete Hollow Block
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Specifications
- Height:
- 8 in
- Length:
- 16 in
- Material:
- Concrete
- Product Type:
- Concrete Block
- Size:
- 16 in x 8 in x 8 in
- Width:
- 8 in